Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, LxWxH 48x18x6In
Mfr # 4UP78
Zoro # G5690526
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 48 in
- Overall Width 18 in
- Level Length 30 in
- Load Capacity 15,000 lb Ea.
Product Information
- Brand Zoro Select
- MFR # 4UP78
- Zoro # G5690526
- UPC # 190735520833
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 6 in |
Overall Length | 48 in |
Overall Width | 18 in |
Level Length | 30 in |
Height | 6" |
Width | 18" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 15,000 lb Ea. |
Material | Welded Aluminum |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Aluminum, Load Capacity 15,000 lb Ea., Overall Height 6 in, Level Length 30 in, Overall Width 18 in, Overall Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 20ft. L (SFERSST7-20)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- RUBBERMAID COMMERCIAL Self-Dumping Hopper, 1 cu. yd., 1000 lb. (FG105943BLA)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x18x8In (6XW77)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- ZORO SELECT Truck Wheel Riser, LxWxH 60x24x6In (6XW79)
- ZORO SELECT Truck Wheel Riser, L 120 x W 24 x H 12 (20G296)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x24x6In (3KR40)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- Zoro Select Ramps