Shop All Wheel Risers
Zoro Select
Truck Wheel Riser, L 96 x W 24 x H 4
Mfr # 20G297
Zoro # G9933296
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 96 in
- Overall Width 24 in
- Level Length 84 in
- Load Capacity 20,000 lb Ea.
Product Information
- Brand Zoro Select
- MFR # 20G297
- Zoro # G9933296
- UPC # 190735420515
- Country of Origin China
- Category Wheel Risers
Dimensions
Overall Height | 4 in |
Overall Length | 96 in |
Overall Width | 24 in |
Level Length | 84 in |
Width | 24" |
Height | 4" |
Details
Wheel Riser Item | Single Side Wheel Riser |
Load Capacity | 20,000 lb Ea. |
Material | Welded Steel |
Item | Truck Wheel Riser |
Description
Single Side Wheel Riser, Material Welded Steel, Load Capacity 20,000 lb Ea., Overall Height 4 in, Level Length 84 in, Overall Width 24 in, Overall Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEP POLY NESTABLE 1 YL PORTABILITY RETROFIT (SPN-1-PO-RF)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2TAA2)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 1 (CW1-18-2-3)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- ZORO SELECT Truck Wheel Riser, L 102 x W 24 x H 6 (20G292)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- ZORO SELECT Truck Wheel Riser, LxWxH 108x24x8In (6XW80)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x18x8In (6XW77)
- ZORO SELECT Truck Wheel Riser, LxWxH 72x24x12In (6XW78)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- ZORO SELECT Truck Wheel Riser, L 60 x W 24 x H 10 (20G295)
- Zoro Select Wheel Risers