Shop All Beakers & Pitchers
Zoro Select
Tripour Beaker 800mL, PK100
Mfr # PB5935-800
Zoro # G4657773
original price:
$115.99
15% off
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 12 oz
- Labware Capacity - Metric 800 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # PB5935-800
- Zoro # G4657773
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 2.8 in |
Labware Height - English | 3.5 in |
Labware Height - Metric | 88 mm |
Labware Inside Dia. - Metric | 69 mm |
Overall Height - Metric | 88 mm |
Description
Tri-Pour Beakers and Paper Lids, Capacity - Metric 800 mL, Capacity - English 27.05 fl oz, Product Type Tri-Pour Beaker Set, Beaker Type Low Form, Overall Height - Metric 88 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Graduated Measure, Disposable/Reusable Disposable, Sterile/Non-Sterile Non-Sterile, Maximum Graduation - Metric 800 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 1-1/4 QT (785-100)
- Zoro Select Beakers & Pitchers