Shop All Shipping Cartons
Zoro Select
Triple Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle
Mfr # 55VJ74
Zoro # G6456704
original price:
$51.00
11% off
new price: $44.99
/ea
Sold in multiples of 5 for $224.95
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$224.95
Free 30-Day Returns
Key Features
- Inside Length 46 3/4 in
- Inside Width 38 3/4 in
- Color Kraft
- Wall Type Triple Wall
- Material Corrugate
Product Information
- Brand Zoro Select
- MFR # 55VJ74
- Zoro # G6456704
- UPC # 841436006453
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 46 3/4 in |
Inside Width | 38 3/4 in |
Inside Height | 37 3/4 in |
Outside Width | 40 in |
Outside Length | 48 in |
Outside Height | 36 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Triple Wall |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Board Test | 90 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Wall Thickness | 1/2 in |
Maximum Load Capacity | 280 lb |
Description
Shipping Box, Box Style Gaylord, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 38 3/4 in, Inside Height 37 3/4 in, 46 3/4x38 3/4x37 3/4 in Inside LxWxH, 90 ECT, RSC, Outside Length 48 in, Outside Width 40 in, Outside Height 36 in, 48x40x36 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, PK6 (F4030-05)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- PAP-R PRODUCTS Preformed Tubular Coin Wrappers, Nickels, $2, PK1000 (23005/2160640)
- QUARTET 36"x60" Magnetic Porcelain Whiteboard (2545B)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- ZORO SELECT Corrugated Boxes, 15" x 13" x 7", Kraft, 25/Bundle (11R378)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle (22XL27)
- ZORO SELECT ECT32, 22 x 17 x 12 RSC, 22x17x12 in (60YP78)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle (55VG61)
- ZORO SELECT Shipping Box, 11x11x11 in (55NM32)
- KORRVU KorrvuĀ® Retention Packaging, 11"x 8"x 2", Kraft, 1/Bundle (KOR107)
- Zoro Select Shipping Cartons