Shop All Guard Rails
Zoro Select
Triple Elbow Guard
Mfr # 2WJJ1
Zoro # G3152816
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel
- Construction Steel
- Length 2 ft.
- Guard Rail Component Corner Guard
Product Information
- Brand Zoro Select
- MFR # 2WJJ1
- Zoro # G3152816
- UPC # 190735456293
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 2 ft. |
Overall Length | 2 ft |
Overall Height | 36 in |
Mounting Plate Dimensions | 8 in x 8 in |
Height | 36" |
Diameter | 4 1/2 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel |
Construction | Steel |
Guard Rail Component | Corner Guard |
Color | Safety Yellow |
Includes | Guard Only |
Net Weight | 37 lb |
Item | Corner Guard |
Number of Ribs | 0 |
Finish | Powder Coat |
Description
Corner Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Safety Yellow, Overall Height 36 in, Number of Ribs 0, Overall Length 2 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 37 lb, Includes Guard Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 450 lb. (CDP-G-88)
- HAMILTON Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake (S-WH-8DB70-4SL-FB)
- ZORO SELECT Lift-out Saddle Kit (MHNOB741G)
- ZORO SELECT Safety Railing, OAL24In, OAH42In, Alum (5NPN2)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- ZORO SELECT Pallet Rack Protector, 24-1/4 x 10-1/16In (22NP63)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- VESTIL Low Profile Rack Guard (LPRO-92-9-4)
- Zoro Select Guard Rails