Shop All Rodent Control
Zoro Select
Triangle Mouse Trap, Clear Lid
Mfr # 32J095
Zoro # G4683366
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable No
- Used For Trapping Mice, Insects and Snakes
- Trap Style Bait Box
- Overall Length 7 3/4 in
- Overall Width 7 3/4 in
Product Information
- Brand Zoro Select
- MFR # 32J095
- Zoro # G4683366
- UPC # 190735463864
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Length | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Height | 2 in |
Details
Item | Mouse Trap |
Disposable | No |
Used For | Trapping Mice, Insects and Snakes |
Trap Style | Bait Box |
Weight | 1.1 |
Capacity | Up To 5 Mice |
Material | Metal/Plastic |
Includes | Clear Lid |
Color | Silver |
Category Type | Animal Trap |
Product Type | Triangle Mouse Trap |
Reusable | Yes |
Bait Dispensed | Mouse |
Description
Mouse Trap, Product Type Triangle Mouse Trap, Material Metal/Plastic, Overall Height 2 in, Overall Width 7 3/4 in, Bait Dispensed Mouse, Color Silver, Features Not Applicable, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRATCH N ALL Scratch n All Pad ROYAL (3708-RY)
- CUTSHAW INDUSTRIES 18" Zinc Plated Hook Stake, Unpainted (62518BZC)
- MTD Shaft Input (711-1109)
- DB ELECTRICAL PTO Conversion Shaft For Ford Holland 600; 700; 800; 900 NCA700-38 (1112-0006)
- ZORO SELECT Mouse Trap, Clear, 10.5x6.5x2 In (32J090)
- ZORO SELECT Tamper Resistant Rodent Station (32J093)
- ZORO SELECT Mouse Trap, Solid, 10.5x6.5x2 In (32J089)
- CATCHMASTER Easy-Set Trap Rat (621P)
- JT EATON Gold Key™ Mouse Depot™ Plastic Bait Station, PK12 (907)
- TOMCAT MICE BAIT/STATN BLKS 1PK (373805)
- TOMCAT Pest Control Liquid For Mice and Rats 24 oz (0368006)
- Zoro Select Rodent Control