Shop All Plate Casters
Zoro Select
Triangl Top Plte Kingpnlss Castr, Phnolic
Mfr # TS4 075 RP14 T19
Zoro # G1252431
original price:
$42.53
38% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Product Information
- Brand Zoro Select
- MFR # TS4 075 RP14 T19
- Zoro # G1252431
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 4-1/2" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/2 in |
Plate Size | 5-1/2" x 5-1/2" |
Caster Plate Size | 5-1/2" x 5-1/2" |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4 1/2 in |
Mounting Plate Size | 5 1/2 in x 5 1/2 in |
Description
Swivel, Triangular-Mount Kingpinless Plate Caster, Load Rating 380 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 3 ton GX Clamps, except RPC (6506030)
- RWM Rubber on Aluminum Wheel, 4x2" (RAB-0420-08-EHT-NM)
- TIVOLI 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX20)
- LOOS Strap Fork End, 304 SS, Cable Size 1/8 (NAS1435K4)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 450 lb. (33H915)
- ZORO SELECT Plate Caster, 175 lb. Load, Black Wheel (P7S-SRP030K-P-002)
- ZORO SELECT Plate Caster, Rigid, Nylon, 5 in., 330 lb. (TFSV 125 BN0S)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb. (1NVD7)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29S-UY060K-18)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- Zoro Select Plate Casters