Shop All Plant & Tree Support
Zoro Select
Tree Grate, Square, Plastic, 5 ft. x 5 ft.
Mfr # TSB55
Zoro # G4163205
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 60 in
- Size 5 ft x 5 ft
- Color Black
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # TSB55
- Zoro # G4163205
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 60 in |
Size | 5 ft x 5 ft |
Width | 60 in |
Details
Item | Tree Grate |
Shape | Square |
Color | Black |
Material | Plastic |
Features | Expandable to Accommodate Tree Growth |
Thickness | 2 in |
Product Type | Tree Grate |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Square, Diameter Not Applicable, Width 60 in, Length 60 in, Thickness 2 in, Features Expandable to Accommodate Tree Growth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Caterpillar CYLINDER MASTE NEW (9K1591)
- KOHLER Seal Valve Band (25 032 14-S)
- CORONA TOOLS Replacement Blade, 13 In. (AC 7241D)
- PLAYBERG Folding Portable Travel Toilet For Camping and Hiking (QI003543)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT Tree Stake Kit, Polypropylene, Black (RS15)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT Poly Chain Lock Tree Tie, 1 In x 100 ft. (1102)
- ZORO SELECT Tree Grate, Round, Recycled Plastic, 5 ft. (TRB55)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- KITZMANS DIXON 1x2x48 Grade/Srvey Stake (1X2X48)
- Zoro Select Plant & Tree Support