Shop All Plant & Tree Support
Zoro Select
Tree Grate, Square, Plastic, 4 ft. x 4 ft.
Mfr # TSB44
Zoro # G3954736
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Length 48 in
- Size 4 ft x 4 ft
- Color Black
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # TSB44
- Zoro # G3954736
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 48 in |
Size | 4 ft x 4 ft |
Width | 48 in |
Details
Item | Tree Grate |
Shape | Square |
Color | Black |
Material | Plastic |
Features | Expandable to Accommodate Tree Growth |
Thickness | 2 in |
Product Type | Tree Grate |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Tree Grate, Product Type Tree Grate, Material Plastic, Shape Square, Diameter Not Applicable, Width 48 in, Length 48 in, Thickness 2 in, Features Expandable to Accommodate Tree Growth, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Wheel Bearing Kit 230-616 For Encore 9X3.50-4 Deck Wheels (230-616)
- THERMAL DYNAMICS Thermal Dynamics 365-9-8252 Tip; 60 Amp Drag (365-9-8252)
- SWISHER Belt, 74" (4220)
- KOHLER Solenoid Idle Kit (17 435 09-S)
- ZORO SELECT Tree Square, w/Slit, 4x4 Ft. (TS44S)
- ZORO SELECT Tree Square, w/X, 3x3 Ft. (TS33X)
- ZORO SELECT Tree Watering Bag, 15 gal, 5" Max Tree Dia (TWD-24)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- ZORO SELECT Tree Square, 3x3 Ft. (TS33)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- DO IT BEST Metal Trellis (GD165)
- Zoro Select Landscaping Materials