Shop All Trash Can Lids
Zoro Select
Trash Can Top, 21 in dia., Round, Silver
Mfr # 820RW2
Zoro # G511320670
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Lid Shape Round
- Color Silver
- Width/Diameter 21 in
- Lid Connection Snap On
Product Information
- Brand Zoro Select
- MFR # 820RW2
- Zoro # G511320670
- UPC # 085995381136
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 21 in |
Depth | 21 in |
Height | 2 1/4 in |
Diameter | 21 in |
Width | 21 in |
Details
Top Type | Flat |
Lid Shape | Round |
Color | Silver |
Lid Connection | Snap On |
Item | Trash Can Top |
Number of Openings | 0 |
For Cntnr Cap | 31 gal |
Material Grouping | Metal |
For Use With Trash Can Mfr. Model Number | 1270GR |
Specific Container Material | Galvanized Steel |
Description
Trash Can Top, Flat, 31 gal, Round, Snap On, Number of Openings 0, Silver, Height 2 1/4 in, Width/Diameter 21 in, Depth 21 in, Metal, Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89355)
- UNGER Stingray Deep Cleaning Pad (SRPD2)
- RUBBERMAID COMMERCIAL 25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray (FG356600GRAY)
- PERFORMANCE PLUS 1000ml Foam Foaming Hand Sanitizer, Unscnt, 1000mL, PK6 (PP7820F)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- ZORO SELECT Trash Can Top, 16 1/2 in dia., Silver (820RW4)
- SIMPLEHUMAN Simplehuman Stainless Steel Swing Top Trash Can, 1412 Gallon (CW1442)
- IMPACT PRODUCTS Impact Black Gator Dolly, PK12 (7704)
- CONTINENTAL COMMERCIAL PRODUCTS 3255 Trash Can Dolly, 20 to 55 gal, Polyethylene, Black (3255-8)
- HARDWARE RESOURCES 12" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR12-SS)
- Zoro Select Trash Can Lids