Shop All ABS Pipe Fittings
Zoro Select
Trap Adapter, 1-1/2 In Slip x Spigot
Mfr # 1CNV6
Zoro # G1668484
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Spigot x Slip Joint
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1CNV6
- Zoro # G1668484
- UPC # 012871033933
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in, 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 2 3/16 in, 1 1/2 in, Male, Socket, 1 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- GATES Quick Disconnect Coupler-G941 Series Coupl/Adapter, G94121-0808 (G94121-0808)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- MILWAUKEE VALVE Gate Valve, 1 In., Bronze, Non-Rising Stem (UP105 1)
- ZORO SELECT Wye, 4 In Hub (1WHV8)
- ZORO SELECT Coupling, 4 In x 3 In Hub (1WJF1)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- Zoro Select ABS Pipe Fittings