Shop All ABS Pipe Fittings
Zoro Select
Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot
Mfr # 1CNV5
Zoro # G0410076
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Spigot x Slip Joint
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Zoro Select
- MFR # 1CNV5
- Zoro # G0410076
- UPC # 012871033896
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in, 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Description
Trap Adapter, ABS, For Pipe Schedule 40, 1 1/2 in, Male, Spigot, 2 3/16 in, 1 1/2 in, Male, Socket, 1 1/2 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- KOHLER Avid 30" Towel Bar (97027-BN)
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT Adapter, 2 In FNPT x Hub (1WHX5)
- ZORO SELECT Double San. Tee, 1-1/2 In Hub (1WHU8)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- Zoro Select Fittings