Shop All ABS Pipe Fittings
Zoro Select
Trap Adapt., 1-1/2 Inx1-1/4 In Hub x Slip
Mfr # 1CNV7
Zoro # G3238182
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Trap Adapter
- Specific Fitting Shape Trap Adapter
- Fitting Connection Type Hub x Slip Joint
- Fitting Schedule/Class Schedule 40
Product Information
- Brand Zoro Select
- MFR # 1CNV7
- Zoro # G3238182
- UPC # 012871033957
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Outside Diameter | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in, 1 7/8 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Trap Adapter, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/4 in, Female, Socket, 1 1/4 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 1 7/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- COLDER Coupler, Push In, Acetal, White (APC20006)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- ZORO SELECT 60 Deg Elbow, 2 In Hub (1WJB1)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In Hub (1WHX7)
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZORO SELECT Red. San. Tee, 4 In x 2 In Hub (1WHU6)
- ZORO SELECT Trap Adap., 1-1/2 Inx1-1/4 In SlipxSpigot (1WJN2)
- ZORO SELECT 90 Deg Vent Elbow, 3 In Hub (1WJH3)
- Zoro Select ABS Pipe Fittings