Shop All Traffic Barricades
Zoro Select
Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange
Mfr # 03-550-BL
Zoro # G1617355
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Material Plastic
- Height 10 1/2 in
- Weight 1 lb
- Length 12 1/2 in
Product Information
- Brand Zoro Select
- MFR # 03-550-BL
- Zoro # G1617355
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Length | 12 1/2 in |
Width | 12 3/4 in |
Details
Item | Traffic Cone Sign |
Color | Orange/Black |
Material | Plastic |
Weight | 1 lb |
Thickness | 0.125 in |
Legend | Blank |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Signs |
For Cone Opening | 1 39/100 in |
Description
Traffic Cone Sign, Product Type Traffic Cone Sign, Legend Blank, Material Plastic, Height 10 1/2 in, Width 12 3/4 in, For Use With Product Type Traffic Cones, Weight 1 lb, Color Orange/Black, For Cone Opening 1 39/100 in, Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Glove Pad-Bulk (550X)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA4)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W (AB-JACKET-AC85-DBL)
- Zoro Select Traffic Safety