Shop All Traffic Barricades
Zoro Select
Traffic Cone, PVC, 28 In. H, Orange
Mfr # 6VKH0
Zoro # G4117005
original price:
$24.35
9% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 10 lb
- Outside Diameter 9 1/4 in
Product Information
- Brand Zoro Select
- MFR # 6VKH0
- Zoro # G4117005
- UPC # 190735544969
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 9 1/4 in |
Base Dimension | 15 in |
Storage Size Width | 13 in |
Storage Size Length | 13 in |
Base Length | 14 5/8 in |
Base Width | 14 5/8 in |
Cone Outside Diameter - Bottom | 7 1/2 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 5/8 in, Base Width 14 5/8 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 7 1/2 in, Cone Style Slim, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: 3X (SV2GM3X)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96922)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Delineator Post, White, HDPE, 48 In (04-48-WWG)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- Zoro Select Traffic Safety