Shop All Traffic Barricades
Zoro Select
Traffic Cone, Orange, 28 In. H
Mfr # 6TVF1
Zoro # G3956242
original price:
$27.37
12% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 10 lb
- Outside Diameter 11 in
Product Information
- Brand Zoro Select
- MFR # 6TVF1
- Zoro # G3956242
- UPC # 190735544235
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 11 in |
Base Dimension | 14 5/8 in |
Storage Size Width | 14 1/2 in |
Storage Size Length | 14 1/2 in |
Base Length | 14 3/4 in |
Cone Outside Diameter - Bottom | 11 in |
Base Width | 14 3/4 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 3/4 in, Base Width 14 3/4 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC374 (LELC374)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- VESTIL Steel, 4 H, 4 L, 6 W, Silver (SB-HD-AK-4)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2438-OBEG)
- ZORO SELECT Traffic Barrel, White/Orange, HDPE (03-780-6EG)
- ZORO SELECT Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2631YB)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- Zoro Select Traffic Safety