Shop All Traffic Barricades
Zoro Select
Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black
Mfr # 49AC34
Zoro # G6298376
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 1 1/2 in
- Weight 16.5 lb
- Length 17 1/2 in
Product Information
- Brand Zoro Select
- MFR # 49AC34
- Zoro # G6298376
- UPC # 190735939772
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 1 1/2 in |
Length | 17 1/2 in |
Width | 18 3/4 in |
Inside Diameter | 8 1/2 in |
Details
Item | Traffic Cone Base |
Color | Black |
Material | Rubber |
Weight | 16.5 lb |
For Use With | 45YJ67, 45YJ68, 45YJ69, 45YJ70 |
Legend | Blank |
Sub-Category | Traffic Cone Signs |
Product Type | Traffic Cone Base |
For Use With Product Type | Grabber Top Channelizer Cones |
Shape | Octagon |
Installation Method | Slip-On |
Description
Traffic Cone Base, Product Type Traffic Cone Base, For Use With Product Type Grabber Top Channelizer Cones, Weight 16.5 lb, Color Black, Shape Octagon, Material Rubber, Width 18 3/4 in, Inside Diameter 8 1/2 in, Installation Method Slip-On, Length 17 1/2 in, Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- CONDOR Medium Class 2 High Visibility Vest, Orange (11K782)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- ZORO SELECT Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2631YB)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- ZORO SELECT Traffic Barrel, White/Orange (03-755)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- Zoro Select Traffic Barricades