Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Lime Cone Color
Mfr # RS70032C-LIME3M6
Zoro # G9871009
original price:
$26.15
5% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Product Information
- Brand Zoro Select
- MFR # RS70032C-LIME3M6
- Zoro # G9871009
- UPC # 858672004150
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Height of Reflective Collar | 6 in |
Storage Size Width | 14 in |
Base Dimension | 14 in |
Storage Size Length | 14 in |
Base Height | 1 1/2 in |
Height of Reflective Stripe | (1) 6 in |
Base Length | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Base Width | 13 7/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Lime, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.146 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-01-5503)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- ZORO SELECT Barrier Tape Clip, ABS Plastic, 1 1/2 in H, 5 in L, 1/2 in W, White (03-500-BTC)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow (TC-V-BOLLARD-36-YL)
- Zoro Select Traffic Safety