Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Lime Cone Color
Mfr # RS70032C-LIME
Zoro # G9871176
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Product Information
- Brand Zoro Select
- MFR # RS70032C-LIME
- Zoro # G9871176
- UPC # 858672004143
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Storage Size Width | 14 in |
Base Dimension | 14 in |
Storage Size Length | 14 in |
Base Height | 1 1/2 in |
Cone Outside Diameter - Bottom | 10 in |
Base Length | 13 7/8 in |
Base Width | 13 7/8 in |
Details
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 28 in, Cone Color Lime, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.146 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Large (8384)
- SPEAKMAN Eyewash Cartridge sef1850 (RPG05-0909)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- MOXIE TRADES Size 10 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-ST)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Trim Line Base, Rubber, 1 in H, 17 in L, 15 1/4 in W, Black (03-752-10)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White (150-WHLGK1093-OBEG)
- ZORO SELECT Permanent Delineator Post, 43 In. X 4 In. (03-745AB)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- Zoro Select Traffic Barricades