Shop All Traffic Barricades
Zoro Select
Traffic Cone, 36In, Orange
Mfr # 6FHC7
Zoro # G3556752
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 12 lb
- Outside Diameter 10 in
Product Information
- Brand Zoro Select
- MFR # 6FHC7
- Zoro # G3556752
- UPC # 190735540640
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 10 in |
Storage Size Width | 10 in |
Base Dimension | 14 in |
Storage Size Length | 10 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Cone Outside Diameter - Bottom | 10 in |
Base Width | 14 1/2 in |
Height of Reflective Stripe | (1) 6 in |
Base Length | 14 1/2 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 12 lb, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 090)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Traffic Cone, 18In, Orange, Weight: 2.3 lb (6FGZ7)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032C)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- ZORO SELECT Barricade System, 4 Polypropylene Panels (6EGH1)
- STREAMLIGHT TRAFFIC WAND - RED SL20X (SR22511)
- Zoro Select Traffic Safety