Shop All Traffic Barricades
Zoro Select
Traffic Cone, 36In, Orange
Mfr # 6FHA2
Zoro # G0806827
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 10 lb
- Outside Diameter 10 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6FHA2
- Zoro # G0806827
- UPC # 190735540497
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 10 3/4 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Storage Size Length | 14 1/2 in |
Base Dimension | 14 1/2 in |
Storage Size Width | 14 1/2 in |
Cone Outside Diameter - Bottom | 10 3/4 in |
Base Width | 14 1/2 in |
Base Length | 14 1/2 in |
Height of Reflective Stripe | (1) 6 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 10 3/4 in, Cone Style Standard, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, L-Shaped, English (PSP426)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- ZORO SELECT Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top (510-O-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- ZORO SELECT Concrete Mounting Kit, Steel, Silver (CS-33-KIT-4)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- PLASTICADE PRODUCTS 20 Lb. Recycled Rubber Base For Gemstone Vertical Panel, Barricade & Parking Signs, Black (400-B-20R)
- Zoro Select Traffic Safety