Shop All Traffic Barricades
Zoro Select
Traffic Cone, 36 In.Fluorescent Lime
Mfr # 6FHA8
Zoro # G1024527
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 36 in
- Weight 10 lb
- Outside Diameter 10 3/4 in
Product Information
- Brand Zoro Select
- MFR # 6FHA8
- Zoro # G1024527
- UPC # 190735540558
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 10 3/4 in |
Cone Height | 36 in |
Outside Dia. | 10 3/4 in |
Storage Size Width | 14 1/2 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Base Dimension | 14 in |
Storage Size Length | 14 1/2 in |
Base Length | 14 1/2 in |
Height of Reflective Stripe | (1) 6 in |
Base Width | 14 1/2 in |
Cone Outside Diameter - Bottom | 10 3/4 in |
Description
Traffic Cone, Base Color Fluorescent Lime, Product Type Traffic Cones with Bands, Cone Height 36 in, Cone Color Lime, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 10 3/4 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL DF-850, Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV77)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- E-Z FLOOR GUARD Adhesive Film Refill Roll, L, Clear (54717)
- ZORO SELECT Permanent Delineator Post, 43 In. X 4 In. (03-745AB)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3603-WREG)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- Zoro Select Traffic Safety