Shop All Traffic Barricades
Zoro Select
Traffic Cone, 28In, Orange
Mfr # 6FGZ5
Zoro # G1880322
original price:
$27.39
5% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 5 lb
- Outside Diameter 9 1/4 in
Product Information
- Brand Zoro Select
- MFR # 6FGZ5
- Zoro # G1880322
- UPC # 190735540428
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 9 1/4 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Base Dimension | 13 in |
Storage Size Length | 13 in |
Storage Size Width | 13 in |
Base Length | 13 in |
Height of Reflective Stripe | (1) 4 in |
Cone Outside Diameter - Bottom | 9 1/4 in |
Base Width | 13 in |
Description
Traffic Cone, Base Color Orange, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 in, Base Width 13 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Collapsible No, Base Material PVC, Cone Weight 5 lb, Base Shape Square, Cone Outside Diameter - Bottom 9 1/4 in, Cone Style Slim, Meets MUTCD Requirements Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Pants, XL, Green, Unisex (C16920G XL)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- LYLE No Smoking Sign, 14 in H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU1-0042-ED_10x14 (LCU1-0042-ED_10x14)
- NEVS Turkey Ham Label 1/2" x 1-1/2" (DIET-574)
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray (SB-48-AK)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, Non-Reflective, Orange Base (6FGZ1)
- ZORO SELECT Speed Bump, Rubber, 1 1/8 in H, 9 ft L, 24 in W, Black/Yellow (29NH26)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- Zoro Select Traffic Safety