Shop All Traffic Barricades
Zoro Select
Traffic Cone, 28 In.Fluorescent Lime
Mfr # 6FHA4
Zoro # G0740336
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 11 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6FHA4
- Zoro # G0740336
- UPC # 190735540510
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 11 1/2 in |
Base Dimension | 14 1/2 in |
Storage Size Length | 14 1/2 in |
Storage Size Width | 14 1/2 in |
Base Width | 14 1/2 in |
Cone Outside Diameter - Bottom | 11 1/2 in |
Base Length | 14 1/2 in |
Description
Traffic Cone, Base Color Fluorescent Lime, Product Type Traffic Cones, Cone Height 28 in, Cone Color Lime, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 0, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 1/2 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-2X PR (RWG23XXL)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (RF-SM-DC)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Traffic Cone, 42in H, Yellow, Polyethylene (45YJ70)
- ZORO SELECT Caution Wet Floor, PVC Cone, Orange, 18 In (6FHC8)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- VOLM White Sand Bag, 14" x 26", PK 100 (EC110048C)
- Zoro Select Traffic Safety