Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18 In.Green
Mfr # 1YBW8
Zoro # G1715016
original price:
$14.67
32% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 18 in
- Weight 1.5 lb
- Outside Diameter 8 in
- Meets MUTCD Requirements No
Product Information
- Brand Zoro Select
- MFR # 1YBW8
- Zoro # G1715016
- UPC # 190735419670
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 8 in |
Base Dimension | 11 in |
Storage Size Width | 11 in |
Storage Size Length | 11 in |
Base Width | 11 in |
Cone Outside Diameter - Bottom | 8 in |
Base Length | 11 in |
Description
Traffic Cone, Base Color Green, Product Type Traffic Cones, Cone Height 18 in, Cone Color Green, Includes Reflective Striping No, Cone Material Polyethylene, Legend Blank, Base Length 11 in, Base Width 11 in, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Polyethylene, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Anti-Fog Clear Lens Matte Black Frameless Safety Glasses (VALI-AF)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- LIFT SAFETY Lift Safety DAX Brow Pad Suspension Replacement, Grey (HDF-19BP-GY)
- MCR SAFETY Lint Free Stretch Fourchettes Reg, L, PK12 (8771L)
- ZORO SELECT Traffic Cone, 18 In.Red (1YBW5)
- ZORO SELECT Traffic Cone, 18 In.White (1YBW7)
- ZORO SELECT Traffic Cone, 18 In.Yellow (1YBW6)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-L3M6)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- SIMPSON STRONG-TIE 6X6 Stand Off Post Base (PBS66)
- Zoro Select Traffic Safety