Shop All Traffic Barricades
Zoro Select
Traffic Cone, 18 In.Blue
Mfr # 1YBW4
Zoro # G0896585
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polyethylene
- Height 18 in
- Weight 1.5 lb
- Outside Diameter 8 in
Product Information
- Brand Zoro Select
- MFR # 1YBW4
- Zoro # G0896585
- UPC # 190735419632
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 8 in |
Storage Size Width | 11 in |
Storage Size Length | 11 in |
Base Dimension | 11 in |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Cone Outside Diameter - Bottom | 8 in |
Base Width | 11 in |
Base Length | 11 in |
Height of Reflective Stripe | (1) 4 in |
Description
Traffic Cone, Base Color Blue, Product Type Traffic Cones, Cone Height 18 in, Cone Color Blue, Includes Reflective Striping No, Cone Material Polyethylene, Legend Blank, Base Length 11 in, Base Width 11 in, Height of Reflective Stripe (1) 4 in, (1) 6 in, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Polyethylene, Cone Weight 1.5 lb, Base Shape Square, Cone Outside Diameter - Bottom 8 in, Cone Style Standard, Meets MUTCD Requirements No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Respirator, Cool Flow, PK10 (70070757557)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- IRONWEAR High Visibility Sun Shade with Reflective Binding Lime (3983FR-L)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19286)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Traffic Cone, 28 In. H, PVC, Orange (6VKG9)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- ZORO SELECT A-Frame Parade Barricade, 40-1/2 in H, 72 in L (7Y497)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-6-24-X-S)
- Zoro Select Traffic Barricades