Shop All Traffic Barricades
Zoro Select
Traffic Cone, 12 lb., Orange Cone Color
Mfr # RS90070CT
Zoro # G9871325
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 36 in
- Weight 12 lb
- Outside Diameter 17 in
Product Information
- Brand Zoro Select
- MFR # RS90070CT
- Zoro # G9871325
- UPC # 858672004334
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 17 in |
Base Dimension | 17 in |
Storage Size Length | 17 in |
Storage Size Width | 17 in |
Base Height | 1 3/4 in |
Base Length | 17 in |
Base Width | 17 in |
Cone Outside Diameter - Bottom | 11 3/8 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 17 in, Base Width 17 in, Number of Reflective Stripes 0, Recessed Collar Yes, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 15 lb, Base Height 1 3/4 in, Base Shape Square, Cone Outside Diameter - Bottom 11 3/8 in, Cone Style Standard, Cone Wall Thickness 0.17 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- MSA SAFETY Faceshield Bracket and Visor, Clear (10118697)
- 3M E-A-Rflex Reusable Foam Ear Plugs, Bell Shape, 25 dB, Yellow (350-1001)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Yellow (TB-6-14)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2611YB)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- Zoro Select Traffic Safety