Shop All Traffic Barricades
Zoro Select
Traffic Cone, 10 lb., Orange Cone Color
Mfr # RS90045CT3M6
Zoro # G9871219
original price:
$29.49
6% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Weight 10 lb
- Outside Diameter 14 1/2 in
- Grabber Top No
Product Information
- Brand Zoro Select
- MFR # RS90045CT3M6
- Zoro # G9871219
- UPC # 858672004266
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 36 in |
Outside Diameter | 14 1/2 in |
Storage Size Length | 14 1/2 in |
Height of Reflective Collar | 6 in |
Storage Size Width | 14 1/2 in |
Base Dimension | 14 1/2 in |
Base Height | 1 1/2 in |
Height of Reflective Stripe | (1) 6 1/2 in |
Base Length | 14 1/2 in |
Base Width | 14 1/2 in |
Cone Outside Diameter - Bottom | 10 in |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 1/2 in, Recessed Collar Yes, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0389-ED_14x10 (LCU4-0389-ED_14x10)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 7-1/2 (23Z348)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black (03-770-5)
- ZORO SELECT Trim Line Channelizer, Blue, 45 In (03-750-64HBG)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- NMC Universal Cone Adapter Orange (UCAO)
- Zoro Select Traffic Barricades