Shop All Traffic Barricades
Zoro Select
Traffic Barrel, HDPE, 41-1/2 In. H
Mfr # 03-780-4EG
Zoro # G4273446
original price:
$66.83
17% off
new price: $55.15
/ea
Sold in multiples of 2 for $110.30
Item requires special delivery charges. A $27.00 per item surcharge will be applied.
$110.30
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White/Orange
- Material HDPE
- Height 41 1/2 in
- Weight 9 lb
Product Information
- Brand Zoro Select
- MFR # 03-780-4EG
- Zoro # G4273446
- UPC # 737415007880
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 41 1/2 in |
Length | 18 |
Width | 18 |
Reflective Stripe Height | 4 in |
Diameter | 18 in |
Overall Height | 42 1/8 in |
Barrel Diameter- Top | 21 1/2 in |
Barrell Diameter - Bottom | 23 1/2 in |
Description
Traffic Barrel, Reflective Stripe Height 4 in, Number of Reflective Stripes 4, Overall Height 42 1/8 in, Barrel Material HDPE, Barrel Diameter- Top 21 1/2 in, Accepts Light Yes, Barrel Color Orange, Includes Reflective Striping Yes, Includes Carrying Handle Yes, Includes Weighted Base No, Reflective Stripe Color Orange/White, Nestable Yes, Reflective Grade Engineer, Barrell Diameter - Bottom 23 1/2 in, Meets MUTCD Requirements Yes, Standards MUTCD, NCHRP-350, Empty Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, L, Case of 1000 (10 Boxes of 100) (VinylLC)
- STRANCO Vehicle Placard, Blank, PK10 (DOTP-0054-V10)
- ACCUFORM SAFETY LABEL HELP CONSERVE ENERGY LRCY511XVE (LRCY511XVE)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-36-GDK)
- ZORO SELECT Rebar Spikes, Steel, Black (COMBO 8)
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- ZORO SELECT Portable Barricade, Polypropylene, 40" H, 13 ft L, 1" W, Yellow (FG9S1100YEL)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- ANGRY BULL BARRICADES Steel Barricade, Yellow Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Yellow (AC-HDX85-FL-YL)
- Zoro Select Traffic Barricades