Shop All Tower Lights
Zoro Select
Tower Light Sounder Tier, 24VAC/DC, 55mm
Mfr # 6JZG7
Zoro # G3557373
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cUR(R)s, CE, and RoHS
- Voltage 24V AC/DC
- Diameter 55 mm
- Housing Material Plastic
- Sound Modes Continuous
Product Information
- Brand Zoro Select
- MFR # 6JZG7
- Zoro # G3557373
- UPC # 190735543115
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 55 mm |
Height | 1.6 in |
Details
Item | Tower Light Sounder Tier |
Standards | cUR(R)s, CE, and RoHS |
Voltage | 24V AC/DC |
Housing Material | Plastic |
Sound Modes | Continuous |
NEMA Rating | 4 |
Current Drawn | 0.03A |
For Use With | Menics 56mm Tower Lights |
Color | Black |
Operating Temp. | -5 to 104 Degrees F |
Sound Level | 10dB to 85dB |
Lamp Watts | 0.7 W |
Description
Voltage 24V AC/DC, Sound Level 10dB to 85dB, Sound Modes Continuous, NEMA Rating 4, Diameter 55 mm, Color Black, For Use With Menics 56mm Tower Lights, Height 1.6 in, Housing Material Plastic, Standards cUR(R)s, CE, and RoHS, Current Drawn 0.03A, Watts 0.7 W, Tower Light Sounder Tier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- ALPHAGUARD Critical Cover Alphaguard Lab Coat, Disposable, 3 Pckts, M, PK30 (LC-32632-2)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Ylw (6JZG2)
- ZORO SELECT Tower Light, Steady, 8-13/64 In, Am, Gr, Rd (6JZF7)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZG0)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- Zoro Select Tower Lights