Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Ring, Polished Chrome, Infinity, 6 In
Mfr # 04-8404
Zoro # G4304151
original price:
$9.99
7% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Infinity
- Overall Height 6 3/8 in
- Color Polished Chrome
- Finish Polished Chrome
- Ring Height 6 in
Product Information
- Brand Zoro Select
- MFR # 04-8404
- Zoro # G4304151
- UPC # 063013544527
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 6 3/8 in |
Ring Height | 6 in |
Ring Width | 6 in |
Overall Depth | 1 3/4 in |
Base Size | 2 1/8 in |
Base Height | 2 1/8 in |
Base Width | 2 1/8 in |
Details
Item | Towel Ring |
Collection | Infinity |
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Zinc |
Includes | Mounting Hardware |
Product Type | Tower Holder and Hardware |
Includes Mounting Hardware | Yes |
Description
Towel Ring, Base Height 2 1/8 in, Base Width 2 1/8 in, Finish Polished Chrome, Material Zinc, Mounting Type Wall Mount, Ring Height 6 in, Ring Width 6 in, Includes Mounting Hardware Yes, Product Type Towel Ring, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- ZORO SELECT Bend, Cast Iron, 3 x 3 x 2 in, Socket (220280)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403MB)
- Zoro Select Bath Towel Bars and Hooks