Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome Finish
Mfr # 15175
Zoro # G4873552
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 36 in
- Overall Height 3/4 in
- Finish Polished
- Overall Length 36 in
- Number of Bars 1
Product Information
- Brand Zoro Select
- MFR # 15175
- Zoro # G4873552
- UPC # 091712151753
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 36 in |
Overall Height | 3/4 in |
Overall Length | 36 in |
Overall Depth | 3/4 in |
Overall Width | 36 in |
Bar Width | 36 in |
Bar Diameter | 3/4 in |
Details
Item | Towel Bar |
Finish | Polished |
Number of Bars | 1 |
Material | Aluminum |
Features | Square Bar, 3/4 in Brackets |
Projection | 3/4 in |
Product Type | Tower Holder and Hardware |
Basic Material | Aluminum |
Includes Mounting Hardware | Yes |
Bar Material | Aluminum |
Description
Towel Bar, Bar Material Aluminum, Bar Width 36 in, Center to Center Hole Distance Not Applicable, Finish Polished, Basic Material Aluminum, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 36 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 3/4 in, Projection 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet, Molded (1003662-CP)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- STRAHMAN M-70 Spray Nozzel, 150 psi, Black (M70BLACKNF)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15161)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Robe Hook, Chrome, 1-7/16" H (15241)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- GINGER Pivoting Towel Hook in Polished Chrome (3005/PC)
- Zoro Select Bath Towel Bars and Hooks