Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, Polished Chrome, Brentwood, 18In
Mfr # 04-6218
Zoro # G4304115
original price:
$28.13
5% off
new price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Brentwood
- Bar Length 18 in
- Overall Height 2 3/4 in
- Color Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Zoro Select
- MFR # 04-6218
- Zoro # G4304115
- UPC # 063013567137
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 in |
Overall Height | 2 3/4 in |
Overall Length | 20 3/4 in |
Overall Depth | 3 3/8 in |
Overall Width | 20 3/4 in |
Bar Width | 18 in |
Details
Item | Towel Bar |
Collection | Brentwood |
Color | Polished Chrome |
Finish | Polished Chrome |
Number of Bars | 1 |
Material | Zinc |
Includes | Mounting Hardware |
ADA Compliant | No |
Product Type | Tower Holder and Hardware |
Basic Material | Zinc |
Includes Mounting Hardware | Yes |
Center to Center Hole Distance | 18 in |
Bar Material | Zinc |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 20 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Polished Chrome, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Series Bath Set, Flat Black (SD-SET-PH1 FBL)
- SHOWER-WARE Apex Shower (456B-W)
- ZORO SELECT Strut Pipe Clamp, 4 In, Galvanized Steel (22FP73)
- ZORO SELECT Viton Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-266)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-3/4In D, Chrome (04-8402)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-9/16In D, Chrome (5XTE2)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- ZORO SELECT Towel Bar, Polished Chrome, Maxwell, 18In (04-7918)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15171)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- Zoro Select Bath Towel Bars and Hooks