Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar Brackets, Unfinished, PR
Mfr # 15151
Zoro # G4795240
product price: $2.99
/pr
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 3/8 in
- Finish Chrome Plated
- Overall Length 2 3/4 in
- Overall Depth 2 3/4 in
- Material Zinc
Product Information
- Brand Zoro Select
- MFR # 15151
- Zoro # G4795240
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 1 3/8 in |
Overall Length | 2 3/4 in |
Overall Depth | 2 3/4 in |
Details
Item | Towel Bar Brackets |
Finish | Chrome Plated |
Material | Zinc |
Includes | 5/8 in Exposed Screw |
Features | 5/8 in Exposed Screw |
Projection | 2 3/4 in |
Product Type | Tower Holder and Hardware |
Description
Towel Bar Brackets, Product Type Towel Bar Brackets, Finish Chrome Plated, Material Zinc, Mounting Type Wall Mount, Overall Depth 2 3/4 in, Overall Height 1 3/8 in, Features 5/8 in Exposed Screw, Projection 2 3/4 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- ZURN Z1341XL-P34-PB - 3/4" FPT Wall Faucet (Z1341XL-P34-PB)
- PARKER MALE BRANCH TEE (W372PLP-2-4)
- SLOAN Flushometer Toilet, 1.6/1.1 gpf, Siphon Jet Flushing with Flushometer, Floor Mount, Elongated (WETS2002.1201)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- ZORO SELECT Towel Bar, Brushed Nickel Finish, Bar 24"L (16243)
- ZORO SELECT Towel Bar, 3/4 in H, 36 in W, 3/4 in D, Plastic, Unfinished (15194)
- ZORO SELECT Towel Bar End Caps, Wall Mount, Plastic, Unfinished, 10 PK (15199)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- KOHLER Composed 18 Towel Bar (73141-BL)
- Zoro Select Bath Towel Bars and Hooks