Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 1.102 OD
Mfr # 3HPL2
Zoro # G7500473
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.666 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPL2
- Zoro # G7500473
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.666 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.102 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Finish | Plain |
Number of Coils | 4.25 |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 1.102 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 0.666 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel 1-1/8" Mortise Cylinder - Silver (10J0200-26-DLT-ZO1)
- USA INDUSTRIALS Full Face SBR Rubber Flange Gasket for 3" Pipe - 1/16" T - Class 150 (BULK-FG-110)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- ZORO SELECT Tool Hook, Vinyl, 5/16 in. H (49GV51)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6, Wire Dia.: 0.025 in (3HPH8)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPP2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPF5)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPK5)
- MTD Spring-Torsion (732-05087)
- Zoro Select Torsion Springs