Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.989 OD
Mfr # 3HPK9
Zoro # G7566273
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 90
- Leg Length 4 in
- Max. Rod Outside Dia. 0.591 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPK9
- Zoro # G7566273
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.591 in |
Wire Dia. | 0.125 in |
Outside Dia. | 0.989 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.29 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Number of Coils | 4.25 |
Item | Torsion Spring |
Finish | Plain |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.989 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.290 In-lbs, Max. Rod Outside Dia 0.591 In, Spring Length at Torque 2.000 In, Number of Coils 4.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5100-MLT ALM)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-96MB)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Leg Length: 2.0 in (3HPD2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Number of Coils: 4.25 (3HPT2)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5 (3HPL8)
- Zoro Select Torsion Springs