Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.848 OD
Mfr # 3HPK7
Zoro # G7570202
original price:
$5.04
9% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1.75 in
- Deflection Angle (Deg.) 90
- Leg Length 3.5 in
- Max. Rod Outside Dia. 0.5 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPK7
- Zoro # G7570202
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1.75 in |
Leg Length | 3.5 in |
Max. Rod Outside Dia. | 0.5 in |
Wire Dia. | 0.105 in |
Outside Dia. | 0.848 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 22.47 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Finish | Plain |
Number of Coils | 3.25 |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.848 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.470 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.750 In, Number of Coils 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Matte Black Passage Lever Lockset, Merano (F10 MER 622)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0120)
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- BEST Solenoid B60102 (B60102)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 (3HPE7)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPR5)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPP1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6, Outside Dia.: 0.315 in (3HPG3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPP3)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPF5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- Zoro Select Torsion Springs