Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain
Mfr # 3HPD3
Zoro # G7579582
original price:
$5.24
7% off
new price: $4.85
/pk 6, $0.81/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 90
- Leg Length 2 in
- Max. Rod Outside Dia. 0.296 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPD3
- Zoro # G7579582
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.296 in |
Wire Dia. | 0.054 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 3.509 |
Outside Dia. | 0.484 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Finish | Plain |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Number of Coils | 3.25 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.484 In, Wire Dia 0.054 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 3.509 In-lbs, Max. Rod Outside Dia 0.296 In, Spring Length at Torque 1.000 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP34293 Cabinet Hinge, Polished Brass (BPR34293)
- HOMAX 5" Wall Guard Door Knob Bumper Plate (5105)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1.880" Dia., PK10 (U38801.009.0168)
- JACKSON Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PLS628)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6, Finish: Plain (3HPJ6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.408OD, PK6, Leg Length: 2.0 in (3HPD2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- Zoro Select Torsion Springs