Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.315OD, PK6, Outside Dia.: 0.315 in
Mfr # 3HPG3
Zoro # G7541195
original price:
$6.69
10% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 90
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.187 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPG3
- Zoro # G7541195
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.187 in |
Wire Dia. | 0.035 in |
Outside Dia. | 0.315 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 1.071 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Finish | Plain |
Number of Coils | 3.25 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.315 In, Wire Dia 0.035 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.071 In-lbs, Max. Rod Outside Dia 0.187 In, Spring Length at Torque 0.625 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Auxiliary Lock, Night Latch, Bronz (220-53-51)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- MINER ELASTOMER Crane Bumper, Peak Force: 111,000 lbs./495,000 N (TCB-5B)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6 (3HPG1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Finish: Plain (3HPD1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6 (3HPE7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- Zoro Select Torsion Springs