Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in
Mfr # 3HPC6
Zoro # G7525113
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 90
- Leg Length 1 in
- Max. Rod Outside Dia. 0.172 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPC6
- Zoro # G7525113
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.5 in |
Leg Length | 1 in |
Max. Rod Outside Dia. | 0.172 in |
Wire Dia. | 0.032 in |
Outside Dia. | 0.288 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.879 |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Number of Coils | 3.25 |
Material | Carbon Steel Music Wire |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.288 In, Wire Dia 0.032 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.879 In-lbs, Max. Rod Outside Dia 0.172 In, Spring Length at Torque 0.500 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 8-13/16 in 224 mm Center-to-Center Golden Champagne Cabinet Pull (BP36909BBZ)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- TOWNSTEEL Knob Lockset, Mechanical, Passage, Grd. 1 (CRX-K-75-630)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPP3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ZORO SELECT Torsion Spring, 360 Deg, 1.755 OD (3HPR5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Package Quantity: 1 (3HPT3)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- Zoro Select Torsion Springs