Shop All Torsion Springs
Zoro Select
Torsion Spring, 90 Deg, 0.281OD, PK6
Mfr # 3HPG1
Zoro # G7520965
product price: $4.59
/pk 6, $0.77/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.5 in
- Deflection Angle (Deg.) 90
- Leg Length 1 in
- Max. Rod Outside Dia. 0.172 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPG1
- Zoro # G7520965
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.5 in |
Leg Length | 1 in |
Max. Rod Outside Dia. | 0.172 in |
Wire Dia. | 0.03 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.67 |
Outside Dia. | 0.281 in |
Details
Deflection Angle (Deg.) | 90 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Number of Coils | 3.25 |
Finish | Plain |
Material | Carbon Steel Music Wire |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.281 In, Wire Dia 0.030 In, Leg Length 1.00 In, Torque at 1/2 Leg Length 0.670 In-lbs, Max. Rod Outside Dia 0.172 In, Spring Length at Torque 0.500 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/8 in (C8053-C413A-14A)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. (0390077527)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPJ5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25 (3HPR9)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPP8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- Zoro Select Torsion Springs