Shop All Torsion Springs
Zoro Select
Torsion Spring, 360 Deg, 1.755 OD, Number of Coils: 12.5
Mfr # 3HPL8
Zoro # G7598665
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 360
- Leg Length 4 in
- Max. Rod Outside Dia. 1.188 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPL8
- Zoro # G7598665
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.188 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.755 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Details
Deflection Angle (Deg.) | 360 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Finish | Plain |
Number of Coils | 12.5 |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 360 Deg., Wind Direction Right Hand, Outside Dia 1.755 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 1.188 In, Spring Length at Torque 2.000 In, Number of Coils 12.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Conversion Module (VR3T)
- PEMKO 171A72 72" Saddle Threshold Mill Aluminum (171A72)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500256195)
- STRYBUC Balance Top Sash Guide (60-640)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPK7)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Finish: Plain (3HPG2)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD, Wire Dia.: 0.135 in (3HPN5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.357OD, PK6, Finish: Plain (3HPG5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- MTD Spring-Torsion Rh (732-05061B)
- Zoro Select Torsion Springs