Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.666 OD
Mfr # 3HPP1
Zoro # G7540951
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 270
- Leg Length 4 in
- Max. Rod Outside Dia. 1.112 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPP1
- Zoro # G7540951
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 1.112 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.666 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 40.0 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Material | 302 Stainless Steel |
Number of Coils | 9.75 |
Finish | Plain |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 1.666 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 1.112 In, Spring Length at Torque 2.000 In, Number of Coils 9.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0181.25)
- ZORO SELECT Foam Seal, 10 ft., 3/4 in. W, Black, Rubber (2RRF4)
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6 (3HPH5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6, Leg Length: 2.0 in (3HPK2)
- ZORO SELECT Torsion Spring, 270 Deg, 0.184OD, PK6 (3HPF2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPP4)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPR1)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- Zoro Select Torsion Springs