Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 1.342 OD
Mfr # 3HPR3
Zoro # G7596513
original price:
$5.75
8% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1.75 in
- Deflection Angle (Deg.) 270
- Leg Length 3.5 in
- Max. Rod Outside Dia. 0.891 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPR3
- Zoro # G7596513
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1.75 in |
Leg Length | 3.5 in |
Max. Rod Outside Dia. | 0.891 in |
Wire Dia. | 0.105 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 21.0 |
Outside Dia. | 1.342 in |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Left Hand |
Material | 302 Stainless Steel |
Number of Coils | 7.75 |
Item | Torsion Spring |
Finish | Plain |
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 1.342 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 21.000 In-lbs, Max. Rod Outside Dia 0.891 In, Spring Length at Torque 1.750 In, Number of Coils 7.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- MITEK Angle 2X6In Triple Zinc 12Ga (ML26-TZ)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6, Wire Dia.: 0.035 in (3HPE5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD (3HPN1)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPF4)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPR4)
- Zoro Select Torsion Springs