Shop All Torsion Springs
Zoro Select
Torsion Spring, 270 Deg, 0.259OD, PK6
Mfr # 3HPF1
Zoro # G6128123
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.375 in
- Deflection Angle (Deg.) 270
- Leg Length 0.75 in
- Max. Rod Outside Dia. 0.156 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPF1
- Zoro # G6128123
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.375 in |
Leg Length | 0.75 in |
Max. Rod Outside Dia. | 0.156 in |
Wire Dia. | 0.017 in |
Outside Dia. | 0.259 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.125 |
Details
Deflection Angle (Deg.) | 270 |
Wind Direction | Right Hand |
Item | Torsion Spring |
Material | Carbon Steel Music Wire |
Finish | Plain |
Number of Coils | 5.75 |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 0.259 In, Wire Dia 0.017 In, Leg Length 0.75 In, Torque at 1/2 Leg Length 0.125 In-lbs, Max. Rod Outside Dia 0.156 In, Spring Length at Torque 0.375 In, Number of Coils 5.75, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21459028 (00021459028)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 18inW x 18inH (TM-1818LW)
- BERENSON 1.375 in. Century Edge Knob, Brushed Nickel (BE1200 1BPN)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.315OD, PK6 (3HPC7)
- ZORO SELECT Torsion Spring, 270 Deg, 0.826OD, PK6 (3HPF6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- Zoro Select Torsion Springs