Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.356 OD, Wire Dia.: 0.125 in
Mfr # 3HPN8
Zoro # G7554906
original price:
$6.35
8% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.885 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPN8
- Zoro # G7554906
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.885 in |
Wire Dia. | 0.125 in |
Outside Dia. | 1.356 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 34.29 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Number of Coils | 7.0 |
Item | Torsion Spring |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.356 In, Wire Dia 0.125 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 34.290 In-lbs, Max. Rod Outside Dia 0.885 In, Spring Length at Torque 2.000 In, Number of Coils 7.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Sz1 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-150)
- DIXON Cam and Groove PTFE Gasket, 4" (400-G-TES)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- ZORO SELECT Torsion Spring, 270 Deg, 0.259OD, PK6 (3HPF1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD (3HPR2)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPL1)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPP5)
- ZORO SELECT Torsion Spring, 180 Deg, 0.130OD, PK6, Package Quantity: 6 (3HPD9)
- Zoro Select Torsion Springs