Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 1.189 OD
Mfr # 3HPN7
Zoro # G7451211
original price:
$4.75
18% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 2 in
- Deflection Angle (Deg.) 180
- Leg Length 4 in
- Max. Rod Outside Dia. 0.735 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPN7
- Zoro # G7451211
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 2 in |
Leg Length | 4 in |
Max. Rod Outside Dia. | 0.735 in |
Wire Dia. | 0.135 in |
Outside Dia. | 1.189 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 42.86 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Number of Coils | 9.0 |
Item | Torsion Spring |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 1.189 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 0.735 In, Spring Length at Torque 2.000 In, Number of Coils 9.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BXTA2448)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCR5)
- AMEROCK BP76312CSG10-10PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-10PACK)
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-003)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPR3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPJ5)
- ZORO SELECT Torsion Spring, 270 Deg, 1.666 OD (3HPR4)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- Zoro Select Torsion Springs