Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.803OD, PK6
Mfr # 3HPE9
Zoro # G8524381
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 180
- Leg Length 2 in
- Max. Rod Outside Dia. 0.5 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPE9
- Zoro # G8524381
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.5 in |
Wire Dia. | 0.078 in |
Outside Dia. | 0.803 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 10.446 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Finish | Plain |
Number of Coils | 7.0 |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.803 In, Wire Dia 0.078 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 10.446 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.000 In, Number of Coils 7.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- DELTANA Mail Slot 8-7/8" With Interior Frame Black (MS626U19)
- DON-JO 1-1/4" x 8" Conversion Plate for 161 Cutout (CV86)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPN2)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPR6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.484OD, PK6, Finish: Plain (3HPD3)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Finish: Plain (3HPL3)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- Zoro Select Torsion Springs