Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand
Mfr # 3HPE8
Zoro # G7450651
original price:
$8.69
10% off
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Length @ Torque 1 in
- Deflection Angle (Deg.) 180
- Leg Length 2 in
- Max. Rod Outside Dia. 0.5 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPE8
- Zoro # G7450651
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 1 in |
Leg Length | 2 in |
Max. Rod Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 5.518 |
Outside Dia. | 0.767 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Number of Coils | 6.0 |
Item | Torsion Spring |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.767 In, Wire Dia 0.063 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 5.518 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.000 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Blue Punch ” Schlage - Reverse (Pro-Lok) (PRL-BP201SCRV)
- BRADY S Hook, Brass, PK100 (23305)
- MIDWEST FASTENER 10" Left Hand Support Hinges 2PK (37266)
- MSI Tuscany Scabas Splitface Ledger Corner 6 In. X 18 In. Natural Travertine Wall Tile, 4PK (ZOR-PNL-0091)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6 (3HPD5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPN3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPH6)
- ZORO SELECT Torsion Spring, 270 Deg, 0.187OD, PK6 (3HPF3)
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- Zoro Select Torsion Springs