Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain
Mfr # 3HPJ2
Zoro # G7541274
original price:
$5.22
8% off
new price: $4.79
/pk 6, $0.80/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.625 in
- Deflection Angle (Deg.) 180
- Leg Length 1.25 in
- Max. Rod Outside Dia. 0.25 in
- Wind Direction Left Hand
Product Information
- Brand Zoro Select
- MFR # 3HPJ2
- Zoro # G7541274
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.625 in |
Leg Length | 1.25 in |
Max. Rod Outside Dia. | 0.25 in |
Wire Dia. | 0.048 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 2.679 |
Outside Dia. | 0.404 in |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Left Hand |
Item | Torsion Spring |
Number of Coils | 8.0 |
Material | Carbon Steel Music Wire |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Left Hand, Outside Dia 0.404 In, Wire Dia 0.048 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 2.679 In-lbs, Max. Rod Outside Dia 0.250 In, Spring Length at Torque 0.625 In, Number of Coils 8.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Chrome (SP2751U26)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (424E-48)
- PFISTER Pfister Dk Gskt Gry 49M (970-017C)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BX)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- ZORO SELECT Torsion Spring, 180 Deg, 0.450OD, PK6 (3HPJ1)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPT4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.375OD, PK6, Package Quantity: 6 (3HPG6)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD, Number of Coils: 4.25 (3HPR9)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- Zoro Select Torsion Springs